Appleton - UNL75N - 3/4" Ocal® Appleton UNILETS ® UNL Series 90° Elbow Union, Metallic
Details
Appleton UNL75N UNL Series 90 DEG Elbow Union, Material: Malleable Iron, Steel Locknut, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Tapered Female Threaded X Tapered
UPC | 781381234214 |
---|---|
UNSPSC | 39131717 |
Special Features | Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity |
Certifications | UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; Class III |
Application(how its used) | For Connecting Conduit To Enclosure At 90 DEG Angle |
Material | Malleable Iron and Steel |
Diameter | 1.47 INCH |
Height | 0.6000 |
Length | 10.6000 |
Width | 5.6000 | Specification | Detailed Specifications |