Appleton - UNY100NR - 1" Appleton Ocal® UNILETS® UNY Series Steel Male/Female Union

CAD$51.24

Product code: APPUNY100NR

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY100NR

  In Stock in Gescan

Details

Appleton UNY100NR UNILETS UNY Union, Trade Size: 1 IN, Outside Diameter: 2 IN, Length: 2.62 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Number E1

UPC 781381234276
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small
Certifications UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
Application(how its used) For Connecting Conduit To Enclosure
Material Zinc Electroplated Steel
Diameter 2 in
Height 0.7 in
Length 2.62 in
Width 5.3 in
Specification  Detailed Specifications