Appleton - UNY100NR-A - 1" Appleton Ocal® UNILETS® UNY Series Aluminum Male/Female Union

CAD$47.49

Product code: APPUNY100NRA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY100NR-A

  In Stock in Gescan

Details

Appleton UNY100NR-A UNILETS UNY Union, Trade Size: 1 IN, Outside Diameter: 2 IN, Length: 2.62 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standard: UL

UPC 781381234283
UNSPSC 30211709
Special Features Explosionproof, dust-ignitionproof
Certifications UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
Application(how its used) For Connecting Conduit To Enclosure
Material Copperfree (4/10 of 1% max.) Aluminum
Diameter 2 in
Length 2.62 in
Specification  Detailed Specifications