Appleton - UNY125NR - 1-1/4" Appleton UNILETS® UNY Series Malleable Iron Male/Female Union

CAD$108.53

Product code: APPUNY125NR

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY125NR

  In Stock in Gescan

Details

Appleton UNY125NR UNILETS UNY Union, Trade Size: 1-1/4 IN, Outside Diameter: 2.81 IN, Length: 3.13 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And

UPC 781381257725
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof
Certifications UL Standard: 886 (1203), UL Listed: E10444
Application(how its used) For connecting conduit to enclosure
Material Triple-Coated Malleable Iron
Diameter 2.81 in
Height 0.8000
Length 3.13 in
Width 6.8000
Specification  Detailed Specifications