Appleton - UNY125NR-A - 1-1/4" Appleton UNILETS® UNY Series Aluminum Male/Female Union

CAD$79.77

Product code: APPUNY125NRA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY125NR-A

 Available from Manufacturer

Details

Appleton UNY125NR-A UNILETS UNY Union, Trade Size: 1-1/4 IN, Outside Diameter: 2.81 IN, Length: 3.13 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Stand

UPC 781381257732
UNSPSC 30211709
Special Features Explosionproof, dust-ignitionproof
Certifications UL Standard: 886 (1203), UL Listed: E10444
Application(how its used) For Connecting Conduit To Enclosure
Material Copperfree (4/10 of 1% max.) Aluminum
Diameter 2.81 in
Length 3.13 in
Specification  Detailed Specifications