Appleton - UNY150NR - 1-1/2" Appleton UNILETS® UNY Series Malleable Iron Male/Female Union

CAD$110.13

Product code: APPUNY150NR

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY150NR

  In Stock in Gescan

Details

Appleton UNY150NR UNILETS UNY Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 3-1/4 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And

UPC 781381257749
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof
Certifications UL Standard: 886 (1203), UL Listed: E10444
Application(how its used) For connecting conduit to enclosure
Material Triple-Coated Malleable Iron
Diameter 3.06 in
Height 1.0000
Length 3.25 in
Width 5.5000
Specification  Detailed Specifications