Appleton - UNY200NR - 2" Appleton UNILETS® UNY Series Malleable Iron Male/Female Union
Details
Appleton UNY200NR UNILETS UNY Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 3.63 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epox
UPC | 781381257770 |
---|---|
UNSPSC | 39131707 |
Special Features | Explosionproof, dust-ignitionproof |
Certifications | UL Standard: 886 (1203), UL Listed: E10444 |
Application(how its used) | For Connecting Conduit To Enclosure |
Material | Triple-Coated Malleable Iron |
Diameter | 3.72 in |
Height | 3.1000 |
Length | 3.63 in |
Width | 4.7000 | Specification | Detailed Specifications |