Appleton - UNY200NR-A - 2" Appleton UNILETS® UNY Series Aluminum Male/Female Union
Details
Appleton UNY200NR-A UNILETS UNY Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 3.63 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standard:
UPC | 781381257787 |
---|---|
UNSPSC | 30211709 |
Special Features | Explosionproof, dust-ignitionproof |
Certifications | UL Standard: 886 (1203), UL Listed: E10444 |
Application(how its used) | For Connecting Conduit To Enclosure |
Material | Copperfree (4/10 of 1% max.) Aluminum |
Diameter | 3.72 in |
Length | 3.63 in | Specification | Detailed Specifications |