Appleton - UNY300R - 3" Appleton UNILETS® UNY Series Malleable Iron Male/Female Union

CAD$232.89

Product code: APPUNY300R

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY300R

  In Stock in Gescan

Details

Appleton UNY300R UNILETS UNY Union, Trade Size: 3 IN, Outside Diameter: 5.38 IN, Length: 4.81 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy

UPC 781381696609
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof
Certifications UL Standard: 886 (1203), UL Listed: E10444
Application(how its used) For Connecting Conduit To Enclosure
Material Triple-Coated Malleable Iron
Diameter 5.38 in
Height 1.4000
Length 4.81 in
Width 11.0000
Specification  Detailed Specifications