Appleton - UNY400R - 4" Appleton UNILETS® UNY Series Malleable Iron Male/Female Union

CAD$411.95

Product code: APPUNY400R

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY400R

  In Stock in Gescan

Details

Appleton UNY400R UNILETS UNY Union, Trade Size: 4 IN, Outside Diameter: 6.44 IN, Length: 5.13 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy

UPC 781381696807
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof
Certifications UL Standard: 886 (1203), UL Listed: E10444
Application(how its used) For Connecting Conduit To Enclosure
Material Triple-Coated Malleable Iron
Diameter 6.44 in
Height 2.6500
Length 5.13 in
Width 9.0000
Specification  Detailed Specifications