Appleton - UNY50NR - 1/2" Appleton UNILETS® UNY Series Steel Male/Female Union

CAD$21.98

Product code: APPUNY50NR

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY50NR

  In Stock in Gescan

Details

Appleton UNY50NR UNILETS UNY Union, Trade Size: 1/2 IN, Outside Diameter: 1.47 IN, Length: 2.147 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Numb

UPC 781381234221
Color Silver
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small
Certifications UL Listed
Application(how its used) For Connecting Conduit To Enclosure
Material Zinc Electroplated Steel
Diameter 1.47 INCH
Height 0.3100
Length 2.147
Width 5.4000
Specification  Detailed Specifications