Appleton - UNY50NR-A - 1/2" Appleton UNILETS® UNY Series Aluminum Male/Female Union

CAD$20.36

Product code: APPUNY50NRA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY50NR-A

  In Stock in Gescan

Details

Appleton UNY50NR-A UNILETS UNY Union, Trade Size: 1/2 IN, Outside Diameter: 1.47 IN, Length: 2.147 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standar

UPC 781381234238
UNSPSC 30211709
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small
Certifications UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
Application(how its used) Expansion unions compensate for expansion and contraction of conduit
Material Copperfree (4/10 of 1% max.) Aluminum
Diameter 1.47 INCH
Length 2.147
Specification  Detailed Specifications