Appleton - UNY75-50NR - 3/4"-1/2" Appleton UNILETS® UNY Series Steel Male/Female Union

CAD$30.39

Product code: APPUNY7550NR

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY75-50NR

  In Stock in Gescan

Details

Appleton UNY75-50NR UNILETS UNY Union, Trade Size: 3/4 X 1/2 IN, Outside Diameter: 1.47 IN, Length: 2.16 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL F

UPC 781381239042
UNSPSC 30211709
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small
Certifications UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
Application(how its used) For Connecting Conduit To Enclosure
Material Zinc Electroplated Steel
Diameter 1.47 INCH
Length 2.16
Specification  Detailed Specifications