Appleton - UNY75NR - 3/4" Appleton UNILETS® UNY Series Steel Male/Female Union

CAD$29.85

Product code: APPUNY75NR

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY75NR

  In Stock in Gescan

Details

Appleton UNY75NR UNILETS UNY Union, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Length: 2.16 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Numb

UPC 781381234245
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small
Certifications UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
Application(how its used) UNY unions connect conduit to enclosure
Material Zinc Electroplated Steel
Diameter 3/4 in
Height 0.3500
Length 1.94 in
Width 5.1000
Specification  Detailed Specifications