Appleton - UNY75NR-A - 3/4" Appleton UNILETS® UNY Series Aluminum Male/Female Union

CAD$29.88

Product code: APPUNY75NRA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY75NR-A

  In Stock in Gescan

Details

Appleton UNY75NR-A UNILETS UNY Union, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Length: 2.16 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standar

UPC 781381234269
Color Gray
UNSPSC 30211709
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small
Certifications UL Listed
Application(how its used) UNY unions connect conduit to enclosure
Material Copperfree (4/10 of 1% max.) Aluminum
Diameter 1.75 INCH
Length 1.94 in
Specification  Detailed Specifications