Iberville - CI5404 - 1/2" Iberville® Non-Insulated E.M.T. Set-Screw Connector (Steel)

CAD$0.29

Product code: GES12SSCNST

Brand: Iberville

Part Number: CI5404

  In Stock in Gescan

Details

Set Screw Connector, Concrete Tight, Conduit Size 1/2 Inch, Length 1.365 Inches, Material Zinc Plated Steel, For use with EMT Conduit

UPC 785991022179
UNSPSC 39121311
Special Features Concrete tight when taped
Installation SET SCREW
Certifications UL
Application(how its used) For use with EMT conduit
Material Steel
Specification  Detailed Specifications