Iberville - CI5412-IT - 1-1/2" Iberville® EMT Set Screw Connector, Steel-Zinc Plated, Insulated and Concrete Tight
Details
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1-1/2 Inch, Length 2.500 Inches, Material Zinc Plated Steel, For use with EMT Conduit
UPC | 785991024722 |
---|---|
UNSPSC | 39121311 |
Special Features | Concrete tight |
Installation | SET SCREW |
Certifications | UL |
Application(how its used) | For use with EMT conduit |
Material | Steel | Specification | Detailed Specifications |