Iberville - CI5504 - 1/2" Iberville® Non-Insulated E.M.T. Set-Screw Coupling (Steel)

CAD$0.31

Product code: GES12SSCPST

Brand: Iberville

Part Number: CI5504

  In Stock in Gescan

Details

Set Screw Coupling, Concrete Tight, Conduit Size 1/2 Inch, Length 1.625 Inches, Material Zinc Plated Steel, For use with EMT Conduit

UPC 785991023886
UNSPSC 39121311
Special Features Concrete tight when taped
Installation SET SCREW
Certifications CSA Certified, RoHS Compliant
Application(how its used) For use with EMT conduit
Material Steel
Specification  Detailed Specifications