Iberville - CI5510 - 1-1/4" Iberville® EMT Set-Screw Coupling (Steel)

CAD$1.49

Product code: GES114SSCPST

Brand: Iberville

Part Number: CI5510

  In Stock in Gescan

Details

Set Screw Coupling, Concrete Tight, Conduit Size 1-1/4 Inch, Length 2.875 Inches, Material Zinc Plated Steel, For use with EMT Conduit

UPC 785991024760
Color Silver
UNSPSC 39121311
Special Features Concrete tight when taped
Installation SET SCREW
Certifications CSA Certified, RoHS Compliant
Application(how its used) For use with EMT conduit
Material Steel
Specification  Detailed Specifications