Iberville - CI5816 - 2" Iberville® Non-Insulated E.M.T. Compression Connector, Zinc Alloy

CAD$12.23

Product code: GES2RTCN

Brand: Iberville

Part Number: CI5816

  In Stock in Gescan

Details

Fitting, Regular EMT Compression, Trade Size 2 Inches, Zinc Alloy

UPC 622538268167
Color Silver
UNSPSC 39121311
Special Features Concrete-tight
Certifications CSA Certified
Material Zinc Alloy
Specification  Detailed Specifications