Iberville - TC126A - Iberville® EMT Set-Screw Connector Non-Insulated - Steel 2"

CAD$2.51

Product code: GES2SSCNST

Brand: Iberville

Part Number: TC126A

  In Stock in Gescan

Details

Set Screw Connector, Concrete Tight, Conduit Size 2 Inches, Length 2.625 Inches, Material Zinc Plated Steel, For use with EMT Conduit

UPC 785991024661
UNSPSC 39121311
Special Features Concrete tight when taped
Installation SET SCREW
Certifications CSA Certified, RoHS Compliant
Application(how its used) For use with EMT conduit
Material Steel
Specification  Detailed Specifications