Iberville - CI5408-IT - 1" Iberville® Insulated E.M.T. Set-Screw Connector (Steel)

CAD$0.96

Product code: GES1SSCNSTI

Brand: Iberville

Part Number: CI5408-IT

  In Stock in Gescan

Details

Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1 Inch, Length 1.888 Inches, Material Zinc Plated Steel, For use with EMT Conduit

UPC 785991024708
Color Silver
UNSPSC 39121311
Special Features Concrete tight
Installation SET SCREW
Certifications CSA Certified, RoHS Compliant
Application(how its used) For use with EMT conduit
Material Steel
Specification  Detailed Specifications