Iberville - CI5416-IT - 2" Iberville® Insulated E.M.T. Set-Screw Connectors (Steel)

CAD$3.47

Product code: GES2SSCNSTI

Brand: Iberville

Part Number: CI5416-IT

  In Stock in Gescan

Details

Set Screw Connector, Insulated and Concrete Tight, Conduit Size 2 Inches, Length 2.625 Inches, Material Zinc Plated Steel, For use with EMT Conduit

UPC 785991024746
UNSPSC 39121311
Special Features Concrete tight
Installation SET SCREW
Certifications UL
Application(how its used) For use with EMT conduit
Material Steel
Specification  Detailed Specifications