Iberville - TC1210A - Iberville® EMT Set-Screw Connector Non Insulated - Steel 4"

CAD$12.85

Product code: GES4SSCNST

Brand: Iberville

Part Number: TC1210A

  In Stock in Gescan

Details

Set Screw Connector, Concrete Tight, Conduit Size 4 Inches, Length 3.938 Inchese, Material Zinc Plated Steel, For use with EMT Conduit

UPC 785991025163
Color Silver
UNSPSC 39121311
Special Features Concrete tight when taped
Installation SET SCREW
Certifications CSA Certified, RoHS Compliant
Application(how its used) For use with EMT conduit
Material Steel
Specification  Detailed Specifications