Erico - PCS1 - #8-12 CADDY® Cable/Conduit to Wire Clip Support

CAD$0.90

Product code: ERIPCS1

Manufacturer: Erico

Part Number: PCS1

 Available from Manufacturer

Details

PRODUCT DETAILS • PCS1 • Erico International Corp • Cable Support Clips: Clip Type - Conduit/Cable to Drop Wire; Installation - Clip-On; Conduit/Cable Range - AC/MC 14/2 - 12/3; Wire Range (Awg) - 12 - 8; Rod Range (in) - None; Material - Steel

UPC 78285650280
UNSPSC 26121630
Special Features HANGER,CABLE,DROP WIRE SUPPORT #8-#12 WIRE
Certifications cULus® approved
Application(how its used) Datacom and Low Voltage, Electrical
Material Steel
Specification  Detailed Specifications