Erico - SFCLT - CADDY® Seismic Lighting Fixture Clamp, Steel

CAD$19.49

Product code: ERISFCLT

Manufacturer: Erico

Part Number: SFCLT

  In Stock in Gescan

Details

Description: Seismic Lighting Fixture Clamp Features: • Secures fluorescent light fixtures to the ceiling frame members • Requires no additional chains, cables or slack wires attached to the fixture • Helps strengthen integrity of the T-Grid system • Holds in place against the force of standard fire-hose pressure • Meets U.S. building code and electrical code specifications • Also satisfies NEC® 410.16(C) positive attachment for secure fastening of luminaires (fixtures) complying with Building Code Reference AC184 • Reusable and cost effective

UPC 78285651938
UNSPSC 39121701
Special Features CLIP,SEISMIC,FIXTURE, LIGHTING, TEE GRID
Certifications None
Application(how its used) Acoustical, Ceiling and Partitioning, Electrical, Seismic
Material Steel
Specification  Detailed Specifications