Iberville - CI2172 - 2" Iberville® One Screw Connectors (Aluminum)

CAD$17.75

Product code: GES2FXCN

Brand: Iberville

Part Number: CI2172

  In Stock in Gescan

Details

Connector, One Screw, Trade Size 2 Inches, Clamping Range 2.10 Inch - 2.54 Inch, Aluminum, Suggested Application AC90 350/3-400/3 and ACWU90: 1500/1,500/2, 350/3-400/3, 250/4-300/4

UPC 622538722720
UNSPSC 39121311
Installation (1) SCREW
Certifications CSA Certified
Application(how its used) 350/3-400/3 ACWU90: 1500/1; 500/2; 350/3-400/3; 250/4-300/4
Material Aluminum
Specification  Detailed Specifications