Iberville - CI2236 - 2" Iberville® 90° Connectors (Zinc Alloy)

CAD$40.17

Product code: GES290FXCN

Brand: Iberville

Part Number: CI2236

  In Stock in Gescan

Details

Connector, 90 Degree, Trade Size 2 Inches, Clamping Range 1.51 Inch - 2.47 Inch, Zinc Alloy, Suggested Application AC90 600/1-1000/1, 2/0/3-400/3, 1/4-4/0/4

UPC 622538724366
Color Silver
UNSPSC 39121311
Certifications CSA Certified, RoHS Compliant
Application(how its used) For use with AC90 (BX) 600/1-1000/1; 2/0/3-400/3; 1/4-4/0/4 armoured cables
Material Zinc Alloy
Specification  Detailed Specifications