Iberville - CI5420 - 2-1/2" Iberville® Non-Insulated EMT Set-Screw Fittings (Steel)

CAD$8.45

Product code: GES212SSCNST

Brand: Iberville

Part Number: CI5420

  In Stock in Gescan

Details

Set Screw Connector, Concrete Tight, Conduit Size 2-1/2 Inches, Length 3.406 Inches, Material Zinc Plated Steel, For use with EMT Conduit

UPC 785991025125
UNSPSC 39121311
Special Features Concrete tight when taped
Installation SET SCREW
Certifications CSA Certified
Application(how its used) For use with EMT conduit
Material Steel
Specification  Detailed Specifications