Iberville - CI6116 - 2" Iberville® Straight Liquid-Tight Connectors (Malleable Iron)

CAD$56.49

Product code: GES2LTCN

Brand: Iberville

Part Number: CI6116

  In Stock in Gescan

Details

Liquidtight Conduit Fitting, Straight, Trade Size 2 Inch, Knockout Size 2 Inch, Steel with a Zinc Electroplated Finish

UPC 622538751164
Color Silver
UNSPSC 39121420
Certifications CSA Certified, RoHS Compliant
Material Steel
Specification  Detailed Specifications