Ideal Industries, Inc. - 30-071 - IDEAL® Wire-Nut® 71B® Wire Connector, Gray (100/Box)

CAD$12.48 /100

Product code: IDI30071

Manufacturer: Ideal Industries, Inc.

Part Number: 30-071

  In Stock in Gescan

Details

Features: • Accepts 2 #22 to 2 #16 AWG wire combinations • Rated for 300 Volt maximum • Fixed, square-wire spring • No pre-twisting required • UL Listed and CSA Certified • Reusable • Shell rated for 105° C • Flame-retardant shell

UPC 624141300715
UNSPSC 39121409
Special Features Rated for 300 Volt maximum
Certifications UL Listed and CSA Certified
Specification  Detailed Specifications