Ideal Industries, Inc. - 30-454 - IDEAL® Wing-Nut 454 Wire Connector, Blue (25/Box)

CAD$49.92 /50

Product code: IDI30454

Manufacturer: Ideal Industries, Inc.

Part Number: 30-454

  In Stock in Gescan

Details

IDEAL® Wing-Nut 454 Wire Connector, Blue (Box of 25). Features: • Accepts 3 #12 to 2 #6 w/1 #12 AWG wire combinations • Rated for 600 Volt maximum • Contoured wing design for secure grip • Live-action, square-wire spring • No pre-twisting required • UL Listed and CSA Certified • Reusable • Shell rated for 105° C • Flame-retardant shell

UPC 624141304546
Color Blue
UNSPSC 39121409
Certifications UL Listed and CSA Certified
Warranty 90 Days
Height 1.47 Inch
Width 1.19 Inch
Specification  Detailed Specifications