Ideal Industries, Inc. - 30-707J - IDEAL® Can-Twist™ Wire Connector, 1000/Jar

CAD$116.70 /1000

Product code: IDI30707J1000

Manufacturer: Ideal Industries, Inc.

Part Number: 30-707J

  In Stock in Gescan

Details

Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.

UPC 624141007294
Color Blue
Certifications CSA 22.2 #188 Certified
Diameter 0.64mm to 3.26mm
Height 1-1/8 Inch
Specification  Detailed Specifications