Ideal Industries, Inc. - 30-807 - IDEAL® Can-Twist™ 25,000 Barrel
Details
Can-Twist wire connector combinations from 22 to 8 AWG solid and/or stranded wires. Heat-set spring threads. Flexible walls showing wires firmly connected. Easily removed for repeat usage. Extended skirt length provides over-strip protection. Smaller size makes it easier to work in tight spaces. Wide mouth and square springs deliver quick pick-up. Swept wings provide added gripping power. Features: • Wire Combinations from 22 to 8 AWG solid and/or stranded wires • Heat-set spring threads • Flexible walls showing wires firmly connected • Easily removed for repeat useage • Quick pick up • CSA 22.2#1888 Certified • Min 3 No. 22 Max 3 No. 10 • Shell Temperature Rating 105C/221F
UPC | 624141308070 |
---|---|
Color | Blue |
UNSPSC | 39121409 |
Certifications | CSA 22.2#1888 Certified |
Diameter | 0.64mm to 3.26mm |
Height | 1-1/8 Inch | Specification | Detailed Specifications |