Ideal Industries, Inc. - 30-817 - IDEAL® Can-Twist™ 7,500 Stubby Barrel

CAD$680.74

Product code: IDI30817

Manufacturer: Ideal Industries, Inc.

Part Number: 30-817

  In Stock in Gescan

Details

Can-Twist wire connector combinations from 22 to 8 AWG solid and/or stranded wires. Heat-set spring threads. Flexible walls showing wires firmly connected. Easily removed for repeat usage. Extended skirt length provides over-strip protection. Smaller size makes it easier to work in tight spaces. Wide mouth and square springs deliver quick pick-up. Swept wings provide added gripping power. Features: • Wire Combinations from 22 to 8 AWG solid and/or stranded wires • Heat-set spring threads • Flexible walls showing wires firmly connected • Easily removed for repeat useage • Quick pick up • CSA 22.2#1888 Certified • Min 3 No. 22 Max 3 No. 10 • Shell Temperature Rating 105C/221F

UPC 624141308179
Color Blue
UNSPSC 39121409
Special Features Wire combinations from 22 to 8 AWG solid and/or stranded wires
Certifications CSA 22.2 #188 Certified
Specification  Detailed Specifications