Ideal Industries, Inc. - 92-650 - Jar of 50 Ideal Industries F-Type Compression Connector, Silver

CAD$64.85

Product code: IDI92650

Manufacturer: Ideal Industries, Inc.

Part Number: 92-650

  In Stock in Gescan

Details

Product Features: The IDEAL Electrical 92-650 jar of 50 RG-6 RTQ Compression F-connectors features nickel-plated, brass-construction for exceptional corrosion resistance. They equip reg/tri/quad cables, and offer 5 MHz - 3 GHz of performance. The 92-650 connectors find application in several fields, including satellite and cable TV installation. They are also suitable for both indoor, as well as outdoor purposes. -Fits 60% reg/tri/quad cable -Nickel-plated, brass-construction for superior corrosion resistance -Approved for use by satellite and cable TV companies -Approved for indoor and outdoor use -Use 30-603, 30-793 or 30-633 compression tools -Jar of 50

UPC 783250926503
Color Silver
Material Nickel Plated Brass
Specification  Detailed Specifications