Ideal Industries, Inc. - B2-B - 600V Maximum Rate IDEAL® B-CAP Wire Connector B2 (carton of 10,000), Red

CAD$158.95 /500

Product code: IDIB2B

Manufacturer: Ideal Industries, Inc.

Part Number: B2-B

 Available from Manufacturer

Details

Features -Accepts 2 #18 to 5 #12 AWG wire combinations -Rated for 600 Volt maximum Fin; 600 v voltage rating; Copper wire; Wire size 22 to 8 awg; Wire combination size (2) #18 to (5) #12; Live action, square wire spring; Red color; Temperature rating 221 Degree f; Standard package 5000 per keg; Approval ul 486-c, csa 22.2, ce; B2 model; Features flame-retardant shell, easily removable

UPC 781789451954
Color Red
UNSPSC 39121409
Material Copper Wire
Specification  Detailed Specifications