NA-20040 - 2"x4" Aluminum Conduit Nipple

CAD$19.29

Product code: ALUNIP2X4

Part Number: NA-20040

 Available from Manufacturer

Details

Aluminum Conduit Nipple. Trade Size 2 in. Length: 4 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 4 in