NA-05050 - 1/2"x5" Aluminum Conduit Nipple

CAD$6.83

Product code: ALUNIP12X5

Part Number: NA-05050

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 1/2 in. Length: 5 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 5 in