NA-07035 - 3/4"x3-1/2" Aluminum Conduit Nipple

CAD$6.45

Product code: ALUNIP34X312

Part Number: NA-07035

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 3/4 in . Length: 3-1/2 in

Color Silver
Certifications UL Approved
Material Aluminum
Length 3-1/2 in