NA-07050 - 3/4"x5" Aluminum Conduit Nipple

CAD$8.14

Product code: ALUNIP34X5

Part Number: NA-07050

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 3/4 in. Length: 5 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 5 in