NA-10025 - 1"x2-1/2" Aluminum Conduit Nipple

CAD$7.41

Product code: ALUNIP1X212

Part Number: NA-10025

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 1 in. Length: 2-1/2 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 2-1/2 in