NA-10060 - 1"x6" Aluminum Conduit Nipple

CAD$13.75

Product code: ALUNIP1X6

Part Number: NA-10060

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 1 in. Length: 6 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 6 in