NA-12020 - 1-1/4"x2" Aluminum Conduit Nipple

CAD$8.38

Product code: ALUNIP114X2

Part Number: NA-12020

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 1-1/4 in. Length: 2 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 2 in