NA-12030 - 1-1/4"x3" Aluminum Conduit Nipple

CAD$10.43

Product code: ALUNIP114X3

Part Number: NA-12030

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 1-1/4 in. Length: 3 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 3 in