NA-12040 - 1-1/4"x4" Aluminum Conduit Nipple

CAD$13.04

Product code: ALUNIP114X4

Part Number: NA-12040

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 1-1/4 in. Length: 4 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 4 in