NA-15040 - 1-1/2"x3" Aluminum Conduit Nipple

CAD$12.70

Product code: ALUNIP112X3

Part Number: NA-15040

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 1-1/2 in. Length: 3 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 3 in