NA-15050 - 1-1/2"x5" Aluminum Conduit Nipple

CAD$18.38

Product code: ALUNIP112X5

Part Number: NA-15050

 Available from Manufacturer

Details

Aluminum Conduit Nipple. Trade Size 1-1/2 in. Length: 5 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 5 in