NA-15060 - 1-1/2"x6" Aluminum Conduit Nipple

CAD$21.21

Product code: ALUNIP112X6

Part Number: NA-15060

  In Stock in Gescan

Details

Aluminum Conduit Nipple. Trade Size 1-1/2 in. Length: 6 in.

Color Silver
Certifications UL Approved
Material Aluminum
Length 6 in