T&B - 845 - 1-1/4" T&B® Malleable Iron CHASE® Nipple Rigid/IMC Conduit Fitting
Details
1-1/4 Inch Chase Nipple, Malleable Iron for Use with Rigid/IMC Conduit
UPC | 786210008455 |
---|---|
Color | Silver |
UNSPSC | 39131707 |
Installation | BUSHED, THREADED MALE/HEX HEAD |
Certifications | UL Listed |
Application(how its used) | To effectively bush factory or field-punched, cut, or drilled holes in metal boxes or enclosures. To couple boxes back-to-back. |
Material | Malleable Iron |
Diameter | 2" | Specification | Detailed Specifications |